10 x 8 in. Pipe Repair Clamp 9.39 - 8.99 in.
10 x 8 in. Pipe Repair Clamp 9.39 - 8.99 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 8 in
- Length:
- 10 in
- Material:
- Stainless Steel
- Range (in):
- 9.39 in - 8.99 in