This product requires certification to purchase.

3/4 in. Compression x Pack Joint Brass Coupling

Mueller Company

110® 3/4 in. Compression x Pack Joint Brass Coupling

  • Fast #
  • Part #ME15409NF
  • Item #4309356
  • Manufacturer Part #E15409 250N
3.7 out of 5 Customer Rating
Brand image
Mueller Company

110® 3/4 in. Compression x Pack Joint Brass Coupling

  • Fast #
  • Part #ME15409NF
  • Item #4309356
  • Manufacturer Part #E15409 250N
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Straight coupling
  • Mueller 110 conductive compression CTS O.D. tubing x pack joint IPS PE pipe
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
110®
End Connection 1:
Compression
End Connection 2:
Pack Joint
End Connections:
Compression x Pack Joint
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber, Stainless Steel
Material Type:
410, Buna-N, C83600, SBR
NSF Certified:
No