12 in. 304 Stainless Steel Hydrant Extension
12 in. 304 Stainless Steel Hydrant Extension
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- A423 Fire Hydrant
- Depth of Trench:
- 1 ft
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- Hydrant Extension
- UL Listed:
- No
- Valve Size:
- 5-1/4 in