12 in. Meter Box Extension with Side Lock
12 in. Meter Box Extension with Side Lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 18 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Meter Box Extension
- Waterworks Application:
- Water