This product requires certification to purchase.

12 in. MJXFLG 250PSI 150# OL BFV L/A

Mueller Company

12 in. MJXFLG 250PSI 150# OL BFV L/A

  • Fast #
  • Part #M125FM1662ESSLNP3
  • Item #11459759
  • Manufacturer Part #125FM-1662ESSLNP3
5 out of 5 Customer Rating
Brand image
Mueller Company

12 in. MJXFLG 250PSI 150# OL BFV L/A

  • Fast #
  • Part #M125FM1662ESSLNP3
  • Item #11459759
  • Manufacturer Part #125FM-1662ESSLNP3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
Pressure - Maximum:
250 psi
Pressure Class:
150#
Valve Operator:
Lever Handle
Valve Size:
12 in
Valve Type:
Butterfly Valve