12 x 1-1/2 in. CC Bronze Single Strap Saddle
12 x 1-1/2 in. CC Bronze Single Strap Saddle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Bronze
- NSF Certified:
- Yes
- Tap Size:
- 1-1/2 in