12 x 12 x 6 in. Mechanical Joint 304L Stainless Steel Tapping Sleeve with Flange
12 x 12 x 6 in. Mechanical Joint 304L Stainless Steel Tapping Sleeve with Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Nominal size of main: 12"
- Outlet flange: 6"
Specifications
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Range (in):
- 13.16 in - 13.56 in
- Tap Size:
- 6