12 x 6 in. Mechanical Joint Ductile Iron Reducing Sleeve
12 x 6 in. Mechanical Joint Ductile Iron Reducing Sleeve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B-16.1
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing, Sleeve
- MSS:
- MSS SP-60
- Material:
- Ductile Iron
- Tap Size:
- 6 in