15 in. Cast Iron Meter Box Lid
15 in. Cast Iron Meter Box Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Diameter:
- 15 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Meter Box Lid
- UL Listed:
- No