16 x 1-1/2 in. CC Bronze Double Strap Saddle
16 x 1-1/2 in. CC Bronze Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on cast iron and ductile iron pipe and cast iron O.D
- Flattened silicon bronze straps
- O-ring sealed outlet
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Saddle
- Material:
- Brass, Bronze
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psig
- Range (in):
- 17.32 in - 19.9 in
- Tap Size:
- 1-1/2 in