16 X 12 Stainless Steel Mechanical Joint Tapping Sleeve
16 X 12 Stainless Steel Mechanical Joint Tapping Sleeve
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.42
- AWWA:
- AWWA C-800
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 16 in
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psig
- Range (in):
- 17.54 in - 17.94 in
- Tap Size:
- 12 in