16 x 3/4 in. IP Bronze Double Strap Saddle

Part #MBR2S1732IPF  |  Item #4878972  |  Manufacturer Part #BR2S1732IP075

$1,256.22 EACH
(Pricing is for 3/4 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM C-295

AWWA Specifications: [AWWA C-400, AWWA C-102, AWWA C-108, AWWA C-151, AWWA C-900]

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 16 in

Material: [Bronze, Brass, Stainless Steel]

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 3/4 in