This product requires certification to purchase.

16 x 6 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

Mueller Company

16 x 6 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

  • Fast #
  • Part #MH61516U
  • Item #1432513
  • Manufacturer Part #H61516U
4.6 out of 5 Customer Rating
Brand image
Mueller Company

16 x 6 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve

  • Fast #
  • Part #MH61516U
  • Item #1432513
  • Manufacturer Part #H61516U
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • For centrifugal cast iron, ductile iron and PVC Pipe
  • Please contact your local branch for availability in your area
  • Nominal size of main: 16"
  • Outlet flange: 6"
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
Ductile Iron Class:
CL250
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
16 in
Fitting Size 2:
6 in
Fitting Sizes:
16 in x 6 in
Fitting Type:
Reducing
Material:
Ductile Iron