18 in. Saddle
18 in. Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.2, ANSI A21.6, ANSI A21.8, ANSI C102, ANSI C106, ANSI C108
- AWWA:
- AWWA A-21.2, AWWA A-21.6, AWWA A-21.8, AWWA C-102, AWWA C-106, AWWA C-108
- Application:
- Cast Iron Pipe, Drilling Machine, Tapping
- Brand Model Compatibility:
- A-3™
- Fits Pipe Size:
- 17-3/4 in - 20-1/2 in
- Product Type:
- Saddle
- Size:
- 18 in