18 x 14 in. Meter Box for Single Meter Box
18 x 14 in. Meter Box for Single Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Mueller inline EZ-SETTER meter box provides a means to quickly install a shallow set meter
- Rigid 0.300 minimum wall PVC material holds shape and resists frost bridging
- White interior aids visibility
- Meter set is anchored to meter box wall to maintain alignment and stability
- Male I.P. thread inlet and outlet connections accept a variety of Mueller service fittings
- Attached bottom
- Box with lock wing meter valve or dual check valve outlet for use with 5/8, 5/8 x 3/4 single and double meters
- Lock wing ball valve (reduced port) meter inlet and coupling meter outlet
- Lead-Free
-
Lead Law Compliant
Specifications
- Color Finish Name:
- White
- Depth:
- 14 in
- Diameter:
- 18 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- PVC
- Product Type:
- Box