This product requires certification to purchase.

18 x 3/4 x 48 in. Meter Pit for Single Meter

Mueller Company

18 x 3/4 x 48 in. Meter Pit for Single Meter

  • Fast #
  • Part #M250CS1848FSBSN
  • Item #4605174
  • Manufacturer Part #250CS1848FSBSN
3.4 out of 5 Customer Rating
Brand image
Mueller Company

18 x 3/4 x 48 in. Meter Pit for Single Meter

  • Fast #
  • Part #M250CS1848FSBSN
  • Item #4605174
  • Manufacturer Part #250CS1848FSBSN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Depth:
48
Diameter:
18
End Connection 1:
Meter
End Connections:
Meter
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes