18 x 4 in. Insulation Pad
18 x 4 in. Insulation Pad
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Diameter:
- 18 in
- Material:
- Foam
- Material Type:
- Poly
- Product Type:
- Insulation Pad
- Thickness:
- 4 in