2-1/2 in. Flanged OS&Y Resilient Wedge Gate Valve
2-1/2 in. Flanged OS&Y Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI 61, ANSI C515, ANSI C550
- AWWA:
- AWWA C-509, AWWA C-515, AWWA C-550
- Application:
- Fire Protection
- Coating:
- Painted
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 7-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2-1/2 in
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 71 lb