2-1/2 in. Cast Iron Curb Box Lid
2-1/2 in. Cast Iron Curb Box Lid
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement locking lid for Buffalo box
- Pentagon socket used to lock lid
- New style is a tapered recessed lid
- Old style lids fit over top of box
Specifications
- Brand Model Compatibility:
- 40H10314, 46H10314, 50H10314
- Diameter:
- 2-1/2
- Lettering:
- Water
- Material:
- Cast Iron
- Product Type:
- Curb Box Lid