This product requires certification to purchase.

2 in. Ball Valve with Light Weight

Mueller Company

2 in. Ball Valve with Light Weight

  • Fast #
  • Part #MB25170NK
  • Item #3715628
  • Manufacturer Part #025170 550N
5 out of 5 Customer Rating
Brand image
Mueller Company

2 in. Ball Valve with Light Weight

  • Fast #
  • Part #MB25170NK
  • Item #3715628
  • Manufacturer Part #025170 550N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lock wing and check
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
FPT
End Connections:
Compression x FPT
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Valve Size:
2 in