2 in. Brass Ball Valve Corporation Stop
2 in. Brass Ball Valve Corporation Stop
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Inlet Service Size:
- 2
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 2