This product requires certification to purchase.

2 in. CC Taper Threaded x Compression Cast Brass Alloy Ball Valve Corporation Stop

Mueller Company

2 in. CC Taper Threaded x Compression Cast Brass Alloy Ball Valve Corporation Stop

  • Fast #
  • Part #MB2500807NK
  • Item #4308495
  • Manufacturer Part #02500807 550N
4 out of 5 Customer Rating
Brand image
Mueller Company

2 in. CC Taper Threaded x Compression Cast Brass Alloy Ball Valve Corporation Stop

  • Fast #
  • Part #MB2500807NK
  • Item #4308495
  • Manufacturer Part #02500807 550N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
CC
End Connection 2:
Compression
End Connections:
CC x Compression
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-61/100 in
Material:
Cast Brass Alloy
NSF Certified:
No
OutletMeter Size:
2 in