This product requires certification to purchase.

2 in. CC x Compression Ball Corporation Stop

Mueller Company

2 in. CC x Compression Ball Corporation Stop

  • Fast #
  • Part #MB25008K
  • Item #851119
  • Manufacturer Part #025008 550
4.4 out of 5 Customer Rating
Brand image
Mueller Company

2 in. CC x Compression Ball Corporation Stop

  • Fast #
  • Part #MB25008K
  • Item #851119
  • Manufacturer Part #025008 550
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
CC
End Connection 2:
Compression
End Connections:
CC x Compression
Inlet Service Size:
2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
OutletMeter Size:
2 in
Pressure - Maximum:
300 psi