2 in. CC x Compression Cast Brass Alloy Corporation Valve
This product has been replaced by
Manufacturer Part #025008 550N
2 in. CC x Compression Cast Brass Alloy Corporation Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Top sealing O-ring seals valve from exterior leakage and adds to easy turning qualities
- Integral wrench flats on inlet and outlet of body provide generous wrench gripping area
- Strong, one-piece body has no cavities that could allow debris to collect and cause damage to the plug
- Bronze retaining ring
- Bottom sealing O-ring seals valve from leakage and adds to easy turning qualities
- Large operating head provides more than adequate wrench gripping area
- Outlet port sealing O-ring is totally confined in a machined groove to provide positive leak-tight shutoff
- Integral one-piece plug and operating head
- Full flow - round way plug opening provides straight through passage with no obstruction
- Lead-Free
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Compression
- End Connections:
- CC x Compression
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 7-3/50 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 175#
- Valve Size:
- 2 in