2 in. Copper Disc
2 in. Copper Disc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Used with regular copper flare nut to shut off line
Specifications
- AWWA:
- AWWA C-800
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Flare Disc