This product requires certification to purchase.

2 in. CTS Compression x FIP Ball Valve

Mueller Company

2 in. CTS Compression x FIP Ball Valve

  • Fast #
  • Part #MB25172NK
  • Item #3715840
  • Manufacturer Part #025172 550N
4.5 out of 5 Customer Rating
Brand image
Mueller Company

2 in. CTS Compression x FIP Ball Valve

  • Fast #
  • Part #MB25172NK
  • Item #3715840
  • Manufacturer Part #025172 550N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62
End Connection 1:
Compression
End Connection 2:
FPT
End Connections:
Compression x FPT
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Stainless Steel
Material Type:
303, Nitrile
NSF Certified:
No
OutletMeter Size:
2 in
Valve Size:
2 in