2 in. FIP Ball Valve with Lock Wing
2 in. FIP Ball Valve with Lock Wing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- With lockwing and check
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Type:
- Straight
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-24/25 in
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- EPDM
- NSF Certified:
- No
- OutletMeter Size:
- 2 in
- Valve Size:
- 2 in