2 in. FIP Check Valve with Lever Lock
2 in. FIP Check Valve with Lever Lock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Stainless steel spring
- Easy access to internal parts
- Lead-Free
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- UL Listed:
- No
- Valve Body Material:
- Cast Brass Alloy
- Valve Size:
- 2 in
- Valve Type:
- Dual Check Valve