2 in. FIP Street Ball Valve
2 in. FIP Street Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Material Type:
- 300L
- Valve Size:
- 2 in