2 in. FIP x Meter Flanged Brass Straight Check Valve
Mark II Oriseal® 2 in. FIP x Meter Flanged Brass Straight Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B-62, ASTM D-2000, ASTM B-103
- AWWA:
- AWWA C-800
- Collection:
- Mark II Oriseal®
- End Connection 1:
- FIPS
- End Connection 2:
- Meter Flanged
- End Connections:
- FIPS x Meter Flanged
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 2 in
- Valve Size:
- 2 in