This product requires certification to purchase.

2 in. FIPS x Meter Flanged Cast Brass Alloy Angle Meter Valve

Mueller Company

2 in. FIPS x Meter Flanged Cast Brass Alloy Angle Meter Valve

  • Fast #
  • Part #MB24286NK
  • Item #3796714
  • Manufacturer Part #024286 550N
4.4 out of 5 Customer Rating
Brand image
Mueller Company

2 in. FIPS x Meter Flanged Cast Brass Alloy Angle Meter Valve

  • Fast #
  • Part #MB24286NK
  • Item #3796714
  • Manufacturer Part #024286 550N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM A240, ASTM B62
End Connection 1:
FPT
End Connection 2:
Meter Flanged
End Connections:
FPT x Meter Flanged
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/10 in
Material:
Cast Brass Alloy, Stainless Steel
Material Type:
Nitrile, EPDM
NSF Certified:
No
Valve Size:
2 in