2 in. Flared Brass Coupling
2 in. Flared Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Instrumental in introducing the copper flare connection to the water industry as an alternative to the old lead connections
- Convex surface - in nut opposes convex surface on body to provide a line contact, assuring greater pullout resistance and a dependable seal
- Extra long skirt - on copper flare nut provides added support to tubing and reduces possibility of leaks
- Lead-Free
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- Female Flare
- End Connections:
- Flare x Female Flare
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-27/50 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes