2 in. Flared Brass Curb Valve
2 in. Flared Brass Curb Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psig
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 2 in