2 in. Flared x FIPT In-Line Ball Curb Valve
2 in. Flared x FIPT In-Line Ball Curb Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blow-out proof stem design prevents separation and assures dependable, safe operation
- Optimized key to ball connection provides strong, reliable performance and resists breakage
- Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
- End piece O-ring provides secondary seal to prevent leakage
- Quarter turn check is integrally cast on body to assure positive action
- Fluorocarbon coated ball ensures smooth, easy turning operation
- Stainless steel reinforced seat assures reliable seal under full flow and pressure
- Heavy brass components constructed of solid brass
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- FIPT
- End Connections:
- Flare x FIPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psig
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in