This product requires certification to purchase.

2 in. MIP Brass Corporation Stop

Mueller Company

2 in. MIP Brass Corporation Stop

  • Fast #
  • Part #MH10013NK
  • Item #3715902
  • Manufacturer Part #010013 550N
3.4 out of 5 Customer Rating
Brand image
Mueller Company

2 in. MIP Brass Corporation Stop

  • Fast #
  • Part #MH10013NK
  • Item #3715902
  • Manufacturer Part #010013 550N
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Inlet Service Size:
2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-7/50
Material:
Brass
NSF Certified:
No
OutletMeter Size:
2