2 in. Shell Cutter
EZ-TAP™ 2 in. Shell Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shell cutter for plastic pipe
- Cuts a 1-3/4 in Dia hole for a 2 in corp stop
Documents
Specifications
- Application:
- PVC
- Bit Sizes:
- 1-3/4 in
- Brand Model Compatibility:
- EZ-TAP™ 683243
- Collection:
- EZ-TAP™
- Number of Tools Included:
- 1
- Product Type:
- Shell Cutter
- Size:
- 2 in