This product requires certification to purchase.

2 in. CC Taper Threaded x Compression Brass Ball Valve Corporation Stop

Mueller Company

2 in. CC Taper Threaded x Compression Brass Ball Valve Corporation Stop

  • Fast #
  • Part #MN35008NK
  • Item #4308369
  • Manufacturer Part #035008 550N
4 out of 5 Customer Rating
Brand image
Mueller Company

2 in. CC Taper Threaded x Compression Brass Ball Valve Corporation Stop

  • Fast #
  • Part #MN35008NK
  • Item #4308369
  • Manufacturer Part #035008 550N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nylon insulator - has high dielectric, compressive and impact strength
  • Brass parts - designed to absorb tensile and bending forces from piping
  • Insulator skirt-is extra long to resist electrical bridging or shorting
  • Beveled flange increases compressive bearing area for added strength, design assures reliable seal between nylon and brass tailpiece
  • O-ring seal is retained in groove if tailpiece is removed to prevent o-ring loss, assures positive seal in union
  • Convenience and reliability
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
Compression
End Connections:
CC x Compression
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-82/83 in
Material:
Cast Brass Alloy
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure - Maximum:
300 psi
Valve Seat Material:
Buna-N