2 in. Compression x Meter Flanged Brass Angle Meter Valve
2 in. Compression x Meter Flanged Brass Angle Meter Valve
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- With lockwing and check
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 304
- ASTM:
- ASTM B62
- End Connection 1:
- Compression
- End Connection 2:
- Meter Flanged
- End Connections:
- Compression x Meter Flanged
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Valve Size:
- 2 in