2 in. CTS Compression x Meter Flanged 360 Degree Turn Ball Angle Valve with Lock Wing
2 in. CTS Compression x Meter Flanged 360 Degree Turn Ball Angle Valve with Lock Wing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For copper or PE plastic tubing
-
Lead Law Compliant
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Meter Flanged
- End Connections:
- Compression x Meter Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Valve Size:
- 2 in