2 in. CTS Pack Joint x Meter Flanged Angle Service Valve
2 in. CTS Pack Joint x Meter Flanged Angle Service Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- With lockwing and check
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Flanged
- End Connections:
- Pack Joint x Meter Flanged
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 2 in