2 in. Inserting Tool
2 in. Inserting Tool
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- A-3™
- Pipe Capacity:
- 2 in
- Product Type:
- Insert
- Size:
- 2 in
- Tool Type:
- Insert