2 in. Meter Brass Angle Ball Valve Curb Stop
2 in. Meter Brass Angle Ball Valve Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Valve Size:
- 2 in