This product requires certification to purchase.

2 in. Meter Yoke

Mueller Company

2 in. Meter Yoke

  • Fast #
  • Part #MH1423NK15
  • Item #4764973
  • Manufacturer Part #605H1423------N
4.7 out of 5 Customer Rating
Brand image
Mueller Company

2 in. Meter Yoke

  • Fast #
  • Part #MH1423NK15
  • Item #4764973
  • Manufacturer Part #605H1423------N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter Yoke
End Connection 2:
Meter Yoke
End Connections:
Meter Yoke
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
15
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes