2 in. Threaded x Pack Joint Brass and Stainless Steel Ball Valve Corporation Stop
2 in. Threaded x Pack Joint Brass and Stainless Steel Ball Valve Corporation Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Blow-out proof stem design prevents separation and assures dependable, safe operation
- Straight design allows maximum flow with minimum pressure loss
- Double O-ring stem seals are supported in precision machined grooves and provide secure, leak tight sealing
- End piece O-ring provides secondary seal to prevent leakage
- Lead-Free
- Stem rotation full 360 degree
- Fluorocarbon coated ball ensures smooth, easy turning operation
- Longevity - designed for strength and durability, especially at the critical ball-to-stem connection
- True bi-directional flow capability in all styles
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Pack Joint
- End Connections:
- CC x Pack Joint
- Inlet Service Size:
- 2
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-4/7
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 2
- Pressure - Maximum:
- 300 psi
- Valve Seat Material:
- Buna-N