2 x 1 in. Flare x MIPS Brass Reducing Coupling
2 x 1 in. Flare x MIPS Brass Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Straight coupling
- Copper flare nut x M.I.P
- Sizes: 1/2 in., 1/2 in. x 3/4 in., 5/8 in. x 3/4 in., 3/4 in., 5/8 in. x 1/2 in., 3/4 in. x 1/2 in., 3/4 in. x 1 in., 1 in., 1 in. x 3/4 in., 1 in. x 1-1/4 in., 1-1/4 in., 1-1/2 in., 2 in
-
Lead Law Compliant
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- MIPS
- End Connections:
- Flare x MIPS
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Coupling, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C83600