This product requires certification to purchase.

2 x 15 in. FIP Copper Meter Setter

Mueller Company

2 x 15 in. FIP Copper Meter Setter

  • Fast #
  • Part #MB2423201NK15
  • Item #4715851
  • Manufacturer Part #605B2423--2-01N
4.8 out of 5 Customer Rating
Brand image
Mueller Company

2 x 15 in. FIP Copper Meter Setter

  • Fast #
  • Part #MB2423201NK15
  • Item #4715851
  • Manufacturer Part #605B2423--2-01N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Size 4:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
15 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes