2 x 2-1/2 in. MNPT x FNPT Curb Box Adapter
2 x 2-1/2 in. MNPT x FNPT Curb Box Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Size of female Minneapolis thread: 2 1/2"
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron