2 x 2 in. CC x CTS Compression Brass Corporation Stop
2 x 2 in. CC x CTS Compression Brass Corporation Stop
Product Details
Product Details
- Straight through design allows maximum flow with minimum pressure loss
- Key and body are precision machined to assure sealing surfaces match
- Key nut is designed so overtightening will strip stem threads instead of breaking stem
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Compression
- End Connections:
- CC x Compression
- Inlet Service Size:
- 2
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 6-8/9
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 2
- Pressure - Maximum:
- 80 psi