2 x 2 in. CTS Compression Curb Stop with Drain

You last purchased this on
 
Mueller Company

2 x 2 in. CTS Compression Curb Stop with Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

2 x 2 in. CTS Compression Curb Stop with Drain

  • Fast #
  • Part #MH15219NK
  • Item #4309313
  • Manufacturer Part #015219 550N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Pressure - Maximum:
300 psi
Valve Size:
2 in