This product requires certification to purchase.

2 x 3 in. Weld 250# Drill Inlet Nipple

Mueller Company

2 x 3 in. Weld 250# Drill Inlet Nipple

  • Fast #
  • Part #M556H17490
  • Item #4375817
  • Manufacturer Part #556H17490
5 out of 5 Customer Rating
Brand image
Mueller Company

2 x 3 in. Weld 250# Drill Inlet Nipple

  • Fast #
  • Part #M556H17490
  • Item #4375817
  • Manufacturer Part #556H17490
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
3 in
Material:
Carbon Steel
Origin:
Domestic
Pressure Class:
250#